Hand Shower Holder in Satin Nickel

You last purchased this on
 
ROHL®

Baltera Hand Shower Holder in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Baltera Hand Shower Holder in Satin Nickel

  • Fast #
  • Part #RC50000STN
  • Item #7063348
  • Manufacturer Part #C50000STN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Pivoting holder
  • For use with hand shower/hose
  • Outlet: 1/2" male
  • Inlet: 1/2" female NPT
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Baltera
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
FNPT
End Connection 2:
Male
End Connections:
FNPT x Male
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Supply Elbow and Holder
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Hose Included:
No
IAPMO Listed -:
No
Length:
3-19/64 in
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No