This product requires certification to purchase.

79 in. Hand Shower Hose in Polished Nickel

ROHL®

Bellia 79 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #R1629579PN
  • Item #2304448
  • Manufacturer Part #16295/79PN
4.2 out of 5 Customer Rating
Brand image
ROHL®

Bellia 79 in. Hand Shower Hose in Polished Nickel

  • Fast #
  • Part #R1629579PN
  • Item #2304448
  • Manufacturer Part #16295/79PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Length: 79"
  • Connections: 1/2" female
  • Double spiral hose
  • PVC lined
  • Stainless steel outer coil
  • 1/2" female connections
  • Extended length option to 16295 hose
  • Requires Certification
Dimensions & Measurements
Depth
79 in
Diameter
1/2 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
1 in
Hose Length
79 in
Length
79 in
Width
1 in
Characteristics & Features
Collection
Bellia
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Shower Hose
Installation Type
Wall Mount
Material
Stainless Steel
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
824438108325