This product requires certification to purchase.

Multi Function Showerhead in Inca Brass

ROHL®

Bellia Multi Function Showerhead in Inca Brass

  • Fast #
  • Part #R10858IB
  • Item #2119673
  • Manufacturer Part #1085/8IB
5 out of 5 Customer Rating
Brand image
ROHL®

Bellia Multi Function Showerhead in Inca Brass

  • Fast #
  • Part #R10858IB
  • Item #2119673
  • Manufacturer Part #1085/8IB
5 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Traditional design
  • Brass construction
  • Three-function spray patterns: classic spray, champagne, and massage
  • Inlet: 1/2" female with swivel connection
  • Flow rate: 2 gpm
  • Anti-calcium components
  • 1/2" female inlet with swivel connection
  • Flow rate 2.0 GPM
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
4-5/16 in
Diameter
4-3/32 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.8 gpm
Width
4-3/32 in
Characteristics & Features
Collection
Bellia
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape
Round
Showerhead Function
Multi
Spray Type
Champagne, Massage
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
Yes
UPC
824438096691