This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

ROHL®

Bellia Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #RWI0123APC
  • Item #2440013
  • Manufacturer Part #WI0123APC
5 out of 5 Customer Rating
Brand image
ROHL®

Bellia Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #RWI0123APC
  • Item #2440013
  • Manufacturer Part #WI0123APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 4" round spray face
  • Spray settings: fully adjustable jets to produce high pressure spray to soft cascading stream
  • Flow rate: 2.0 gpm
  • 1/2" female swivel connection
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bellia
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4
Diameter:
4
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-3/4
IAPMO Listed:
No
Length:
4-3/4
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Jet
UL Listed:
No
UPC:
826712010355
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
4