This product requires certification to purchase.

Brass Disposal Stopper in Polished Nickel

ROHL®

Brass Disposal Stopper in Polished Nickel

  • Fast #
  • Part #R744PN
  • Item #1616311
  • Manufacturer Part #744PN
4.6 out of 5 Customer Rating
Brand image
ROHL®

Brass Disposal Stopper in Polished Nickel

  • Fast #
  • Part #R744PN
  • Item #1616311
  • Manufacturer Part #744PN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Not compatible with Waste King
  • Fits standard 3 1/2" diameter US drain openings
  • Brass construction
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Diameter
3-1/2 in
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Height
1-1/2 in
Length
3-1/2 in
Size
1-1/2 in x 3-1/2 in
Strainer Size
3-1/2 in
Width
3-1/2 in
Characteristics & Features
Brand Model Compatibility
ISE Disposals including Sears, KitchenAid and Whirlpool
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Disposal Stopper
UL Listed
No
UPC
824438005907