This product requires certification to purchase.

Brass Push-Pull Drain in Unlacquered Brass

ROHL®

Brass Push-Pull Drain in Unlacquered Brass

  • Fast #
  • Part #R0127DOFULB
  • Item #10356653
  • Manufacturer Part #0127DOFULB
5 out of 5 Customer Rating
Brand image
ROHL®

Brass Push-Pull Drain in Unlacquered Brass

  • Fast #
  • Part #R0127DOFULB
  • Item #10356653
  • Manufacturer Part #0127DOFULB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Universal sink drain with push control plug to fit every aesthetic
  • For use with sinks that have an integrated overflow
  • Multiple finishes available to match your design aesthetic
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Documents

Dimensions & Measurements
Width
2-1/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Connection Type
Slip Fit
Drain Body Material
Brass
Drain Installation Type
Through Floor
Installation Type
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Thread Type
Slip Joint
Trim Only
No
Warranty & Product Information
Type
R0127DOFULB
UPC
824438644847