Rectangular Closed Towel Ring in Polished Chrome
Classic Rectangular Closed Towel Ring in Polished Chrome
Product Details
Product Details
- Includes mounting hardware
- Brass and zinc die cast construction
- Polished Chrome
- Projection from wall: 3-1/2"
- 6 1/4" from top of wall connection to bottom of ring
- Optional 2" x 1 1/4" rectangular wall escutcheon or back plate QU220BP available for added wall support, contact ROHL Customer Care
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Rectangular
- UPC:
- 824438146051
- Width:
- 9-7/8 in