Cold Cartridge for A1676;A1680 and A1679
Cold Cartridge for A1676;A1680 and A1679
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quarter-turn 1/2" cartridge
- For use with all Country cold side valves
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- A1676, A1680, A1679
- Cartridge Type:
- Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- ROHL
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Cold
- WaterSense Labeled:
- No