This product requires certification to purchase.

7 in. Wall Mount Tub Spout in Satin Nickel

ROHL®

Country 7 in. Wall Mount Tub Spout in Satin Nickel

  • Fast #
  • Part #RC1703STN
  • Item #3546813
  • Manufacturer Part #C1703STN
3.7 out of 5 Customer Rating
Brand image
ROHL®

Country 7 in. Wall Mount Tub Spout in Satin Nickel

  • Fast #
  • Part #RC1703STN
  • Item #3546813
  • Manufacturer Part #C1703STN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Spout reach: 7-3/64"
  • Inlet: 3/4" female NPT
  • Brass construction
  • If 1/2" required, you may purchase a 3/4" x 1/2" nipple at any hardware store
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Spout Reach
7-3/64 in
Tub Spout Reach
7-3/64 in
Characteristics & Features
Collection
Country
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Non-Diverter
Warranty & Product Information
ADA Compliant
No
WaterSense Labeled
No
UPC
824438165380