This product requires certification to purchase.

*CVR* LF PIRELLONE SINGLE HOLE DUAL

ROHL®

*CVR* LF PIRELLONE SINGLE HOLE DUAL

  • Fast #
  • Part #RCY657LMB2
  • Item #7804095
  • Manufacturer Part #CY657L-MB-2
4 out of 5 Customer Rating
Brand image
ROHL®

*CVR* LF PIRELLONE SINGLE HOLE DUAL

  • Fast #
  • Part #RCY657LMB2
  • Item #7804095
  • Manufacturer Part #CY657L-MB-2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.8 GPM
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hose Length
59 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Type
RCY657LMB2
UPC
824438375789