This product requires certification to purchase.

Two Handle Pull Down Kitchen Faucet in Satin Nickel

ROHL®

Pirellone Two Handle Pull Down Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #RCY657LSTN2
  • Item #7804156
  • Manufacturer Part #CY657L-STN-2
4.8 out of 5 Customer Rating
Brand image
ROHL®

Pirellone Two Handle Pull Down Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #RCY657LSTN2
  • Item #7804156
  • Manufacturer Part #CY657L-STN-2
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.8 GPM
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Brass construction
  • Ceramic disc control cartridges
  • Will lock in spray mode
  • Metal levers only 360° swivel spout
  • Nylon hose
  • 1-3/4” max installation deck on depth
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
7-19/32 in
Spout Reach
7-7/8 in
Spout Swivel
360°
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Pirellone
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Warranty & Product Information
ANSI
ANSI 61
Application
Commercial, Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
824438375772