This product requires certification to purchase.

*CVR* SPECIAL ORDER ONLY NON-CANCEL

ROHL®

*CVR* SPECIAL ORDER ONLY NON-CANCEL

  • Fast #
  • Part #RL0095TCB
  • Item #7921592
  • Manufacturer Part #L0095TCB
5 out of 5 Customer Rating
Brand image
ROHL®

*CVR* SPECIAL ORDER ONLY NON-CANCEL

  • Fast #
  • Part #RL0095TCB
  • Item #7921592
  • Manufacturer Part #L0095TCB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replaces standard wall shower arm outlet to allow for dual function Rain style overhead showerhead and handshower
  • Manual 2-function diverter with ceramic disc cartridge for separate functions
  • 1/2" female NPT inlet
  • Showerhead, handshower and flexible shower hose not included, must be ordered separately
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Connection Size:
1/2 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438374157