This product requires certification to purchase.

Single Function Hand Shower in English Gold

Perrin & Rowe®

Deco™ Single Function Hand Shower in English Gold

  • Fast #
  • Part #RU5195EG
  • Item #7289988
  • Manufacturer Part #U.5195EG
3.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco™ Single Function Hand Shower in English Gold

  • Fast #
  • Part #RU5195EG
  • Item #7289988
  • Manufacturer Part #U.5195EG
3.8 out of 5 Customer Rating

X Points

Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1 function
  • 1.8 GPM at 60 PSI
  • Swivel ball replacement part #: 1590/8
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
3 in
Hand Shower Flow Rate
1.75 gpm
Hose Length
60 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Deco™
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Faucet Mount
Deck Mount
Showerhead Function
Single
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
685333519513