This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel

Perrin & Rowe®

Deco™ Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #RU5180PN
  • Item #7063442
  • Manufacturer Part #U.5180PN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco™ Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #RU5180PN
  • Item #7063442
  • Manufacturer Part #U.5180PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
  • Includes both porcelain and metal lever inserts for U.3248L
  • 16-20 GPM
  • 3/4" male NPT inlet
  • Requires Certification

Documents

Dimensions & Measurements
Hand Shower Diameter
3 in
Hand Shower Flow Rate
1.75 gpm
Hose Length
60 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Deco™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
685333518035