This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in English Gold

Perrin & Rowe®

Deco™ Two Handle Widespread Bathroom Sink Faucet in English Gold

  • Fast #
  • Part #RU3141LSEG2
  • Item #7801763
  • Manufacturer Part #U.3141LS-EG-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco™ Two Handle Widespread Bathroom Sink Faucet in English Gold

  • Fast #
  • Part #RU3141LSEG2
  • Item #7801763
  • Manufacturer Part #U.3141LS-EG-2
5 out of 5 Customer Rating

X Points

Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 16-20 GPM
  • 3/4" female NPT inlet
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
5 in
Flow Rate
1.2 gpm
Spout Reach
5-3/8 in
Included Components
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Deco™
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
No
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
685333314118