Single Function Hand Shower in Satin Nickel
Edwardian™ Single Function Hand Shower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60" Hose
- For use with floor, wall or deck mounted tub filler/shower
- 3/4" male x 1/2" female
- Hose replacement part #: 9.28385 (FINISH)
- Metal hand-shower does not have facets on handle
- 58" flex hose
- Optional accessories: RU5546 Wall outlet; RU5379 Adapter; R28716 Vacuum breaker
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Hand Shower Diameter:
- 2-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 10 in
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Trim Only:
- No