This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in English Gold (Trim Only)

This product has been replaced by

Perrin & Rowe® English Gold Single Handle Transfer & Diverter and Volume Control Valve Trim
Perrin & Rowe® Single Handle Diverter or Volume Control Valve Trim in English Gold
Manufacturer Part #U.3240L-EG/TO
Perrin & Rowe®

Georgian Era™ Single Handle Bathtub & Shower Faucet in English Gold (Trim Only)

  • Fast #
  • Part #RU3774LSPEGTO
  • Item #3065602
  • Manufacturer Part #U.3774LSP-EG/TO
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® English Gold Single Handle Transfer & Diverter and Volume Control Valve Trim
Perrin & Rowe® Single Handle Diverter or Volume Control Valve Trim in English Gold
Manufacturer Part #U.3240L-EG/TO
Perrin & Rowe®

Georgian Era™ Single Handle Bathtub & Shower Faucet in English Gold (Trim Only)

  • Fast #
  • Part #RU3774LSPEGTO
  • Item #3065602
  • Manufacturer Part #U.3774LSP-EG/TO
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Length cannot be cut down
  • Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
  • Trim to be used for either volume control or as a dedicated diverter
  • Rough valve required and sold separately: Order R1040R 3/4 in. volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Georgian Era™
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
685333377618