This product requires certification to purchase.

Two Handle Roman Tub Faucet with Handshower in English Gold

This product has been replaced by

California Energy Commission Registered 2.0 2 Handle Lever Deck Mount Roman Tub Faucet and Hand Shower
Perrin & Rowe® California Energy Commission Registered 2.0 2 Handle Lever Deck Mount Roman Tub Faucet and Hand Shower
Manufacturer Part #U.3745L-EG
Perrin & Rowe®

Georgian Era™ Two Handle Roman Tub Faucet with Handshower in English Gold

  • Fast #
  • Part #RU3747LSEG
  • Item #4322364
  • Manufacturer Part #U.3747LS-EG
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

California Energy Commission Registered 2.0 2 Handle Lever Deck Mount Roman Tub Faucet and Hand Shower
Perrin & Rowe® California Energy Commission Registered 2.0 2 Handle Lever Deck Mount Roman Tub Faucet and Hand Shower
Manufacturer Part #U.3745L-EG
Perrin & Rowe®

Georgian Era™ Two Handle Roman Tub Faucet with Handshower in English Gold

  • Fast #
  • Part #RU3747LSEG
  • Item #4322364
  • Manufacturer Part #U.3747LS-EG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single-spray functionality
  • 1.8 GPM
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Matching bar/food prep faucet for U.4702
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
18.0 gpm
Hand Shower Flow Rate
1.75 gpm
Spout Height
3 in
Tub Spout Reach
10 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Georgian Era™
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
4 Hole
Showerhead Function
Single
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
UPC
824438244092