This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel Cross Handle

This product has been replaced by

Perrin & Rowe® Satin Nickel 1.5 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in Satin Nickel
Manufacturer Part #U.3721X-STN-2
Perrin & Rowe®

Georgian Era™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel Cross Handle

  • Fast #
  • Part #RU3724XSTN2
  • Item #3881047
  • Manufacturer Part #U.3724X-STN-2
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® Satin Nickel 1.5 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle
Perrin & Rowe® Two Handle Widespread Bathroom Sink Faucet in Satin Nickel
Manufacturer Part #U.3721X-STN-2
Perrin & Rowe®

Georgian Era™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel Cross Handle

  • Fast #
  • Part #RU3724XSTN2
  • Item #3881047
  • Manufacturer Part #U.3724X-STN-2
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Swivel spout
  • Brass construction
  • Ceramic disc control cartridges
  • Connections: 1/2" NPSM
  • Maximum deck depth: 1-1/2"
  • Matching tub filler U.3747 or U.3748
  • 1/2" NPSM connections
  • 1.2 GPM
  • 1 1/2" max. depth on deck
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
8 in
Flow Rate
1.2 gpm
Spout Height
3-7/8 in
Spout Reach
6-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Georgian Era™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
685333702687