This product requires certification to purchase.

24 in. Shower Rail with Hand Shower in Antique

ROHL®

Graceline 24 in. Shower Rail with Hand Shower in Antique

  • Fast #
  • Part #RMB2046AG
  • Item #10356975
  • Manufacturer Part #MB2046AG
3.1 out of 5 Customer Rating
Brand image
ROHL®

Graceline 24 in. Shower Rail with Hand Shower in Antique

  • Fast #
  • Part #RMB2046AG
  • Item #10356975
  • Manufacturer Part #MB2046AG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Set comes complete with the following items: slide bar, 5-function hand shower, hand shower outlet and flexible 59" metal hose
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Flow rate of 1.8 GPM/6.7 LPM at 60 PSI for optimal pressure and coverage
  • Requires Certification
Dimensions & Measurements
Height
24 in
Hose Length
59 in
Length
24 in
Slide Bar Height
24 in
Width
3 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Graceline
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
RMB2046AG
UPC
824438649491