This product requires certification to purchase.

Handle in Satin Nickel

ROHL®

Handle in Satin Nickel

  • Fast #
  • Part #RLV7545STN
  • Item #9764424
  • Manufacturer Part #LV7545STN
3.3 out of 5 Customer Rating
Brand image
ROHL®

Handle in Satin Nickel

  • Fast #
  • Part #RLV7545STN
  • Item #9764424
  • Manufacturer Part #LV7545STN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
G7545
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Handle
Handle Type
Lever
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
824438618428