Multi Function Hand Shower in English Gold (Shower Hose Sold Separately)
Holborn™ Multi Function Hand Shower in English Gold (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 functions
- 1.75 GPM
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Holborn™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- English Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UPC:
- 685333581015