This product requires certification to purchase.

Multi Function Hand Shower in Satin Nickel

Perrin & Rowe®

Holborn™ Multi Function Hand Shower in Satin Nickel

  • Fast #
  • Part #RU5810STN
  • Item #4778709
  • Manufacturer Part #U.5810STN
3.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Multi Function Hand Shower in Satin Nickel

  • Fast #
  • Part #RU5810STN
  • Item #4778709
  • Manufacturer Part #U.5810STN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 6-function spray patterns
  • - Stream
  • - Stream/Champagne
  • - Champagne
  • - Champagne/Massage
  • - Massage
  • - Massage/Stream
  • 1/2" male connection
  • Flow rate 1.75 GPM
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-1/2 in
Hand Shower Flow Rate
1.75 gpm
Included Components
Hose Included
No
Characteristics & Features
Collection
Holborn™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Multi
Spray Type
Stream, Stream/Champagne, Champagne, Champagne/Massage, Massage, Massage/Stream
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
685333581053