This product requires certification to purchase.

18-15/32 in. Single Towel Bar in Satin Nickel

ROHL®

Italian Country Bath 18-15/32 in. Single Towel Bar in Satin Nickel

  • Fast #
  • Part #RQU101STN
  • Item #3439689
  • Manufacturer Part #QU101-STN
3.9 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Bath 18-15/32 in. Single Towel Bar in Satin Nickel

  • Fast #
  • Part #RQU101STN
  • Item #3439689
  • Manufacturer Part #QU101-STN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection from wall: 2-3/4"
  • Bar thickness: 1-3/8"
  • Cannot be cut down
  • Do not pre-drill mounting holes. Wait until product is in possession to install. Hole placement needs to be exact to hide the mounting hardware.
  • Requires Certification
Dimensions & Measurements
Depth
2-7/32 in
Height
1-3/8 in
Length
18-15/32 in
Projection
2-7/32 in
Characteristics & Features
Collection
Italian Country Bath
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Brass, Die Cast Metal
Mount Type
Wall
Number of Bars
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
824438146006