This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

ROHL®

Italian Country Kitchen Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RA1458LPWSAPC2
  • Item #3881604
  • Manufacturer Part #A1458LPWSAPC-2
3.7 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Kitchen Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RA1458LPWSAPC2
  • Item #3881604
  • Manufacturer Part #A1458LPWSAPC-2
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic disc control cartridges
  • Swivel spout reach: 8-55/64"
  • Column spout height: 9-17/32"
  • Supplies: 1/2" male
  • Flow rate: 1.5 gpm
  • Four holes required
  • Maximum installation depth on deck: 2-1/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Brass construction
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Italian Country Kitchen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
6-5/8 in
Spout Reach:
8-55/64 in
UPC:
824438196995