This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

ROHL®

Italian Kitchen Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #RR7581LMSS2
  • Item #7804383
  • Manufacturer Part #R7581LMSS-2
4 out of 5 Customer Rating
Brand image
ROHL®

Italian Kitchen Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #RR7581LMSS2
  • Item #7804383
  • Manufacturer Part #R7581LMSS-2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.8 GPM
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
16-9/32 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2 in
Spout Height
8-9/32 in
Spout Reach
9-1/32 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Italian Kitchen
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
824438392984