This product requires certification to purchase.

24 in. Undermount Fireclay Single Bowl Kitchen Sink in White

ROHL®

Lombardia® 24 in. Undermount Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #R634700
  • Item #3065415
  • Manufacturer Part #6347-00
3.1 out of 5 Customer Rating
Brand image
ROHL®

Lombardia® 24 in. Undermount Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #R634700
  • Item #3065415
  • Manufacturer Part #6347-00
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard 3-1/2" drain opening
  • Single bowl: 10" deep
  • Offset drain placement
  • QN25UM Undermount Kit available
  • No faucet drilling
  • Sink measures 24"W x 18 1/2"D x 11"H
  • QN25UM Undermount Kit available, see below
  • Weight 61 lbs.
  • Includes “ALLIA PARIS” badge
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Lombardia®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
24 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
21 in x 15-1/2 in x 10 in
Sink Depth:
11 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
UPC:
824438141339
Width:
18-1/2 in