This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Satin Nickel

ROHL®

Lombardia® Single Handle Volume Control Valve Trim in Satin Nickel

  • Fast #
  • Part #RA4212LMSTNTO
  • Item #4055391
  • Manufacturer Part #A4212LMSTNTO
3.4 out of 5 Customer Rating
Brand image
ROHL®

Lombardia® Single Handle Volume Control Valve Trim in Satin Nickel

  • Fast #
  • Part #RA4212LMSTNTO
  • Item #4055391
  • Manufacturer Part #A4212LMSTNTO
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Trim only
  • - R1040R 3/4" volume control rough
  • R1062BO
  • Must order rough valve to complete
  • 1 1/2" extension kit available for A4911BO, order part # C4912
  • 5/8" extension kit available for A4911BO, order part # C4912/58SET
  • See pages xxx-xxx for rough info
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Lombardia®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-5/64 in
Escutcheon Height:
2-5/64 in
Escutcheon Width:
2-5/64 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
UPC:
824438217843
Valve Body Material:
Brass
Valve Trim Type:
Volume Control
WaterSense Labeled:
No