This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

ROHL®

Lombardia Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RA2228LMULB2
  • Item #7526008
  • Manufacturer Part #A2228LMULB-2
4.5 out of 5 Customer Rating
Brand image
ROHL®

Lombardia Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RA2228LMULB2
  • Item #7526008
  • Manufacturer Part #A2228LMULB-2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to accommodate three-hole installation
  • Ceramic disc cartridge for durability and long-lasting performance
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 GPM at 60 PSI for effective handwashing while optimizing water usage
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • All hardware for mounting is included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
8-1/2 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
2-23/64 in
Spout Height
4-61/64 in
Spout Reach
6-59/64 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Lombardia
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
824438325326