This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte Black

ROHL®

Lux™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #RR7519MB
  • Item #8550931
  • Manufacturer Part #R7519MB
4.8 out of 5 Customer Rating
Brand image
ROHL®

Lux™ Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #RR7519MB
  • Item #8550931
  • Manufacturer Part #R7519MB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.8 GPM
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Matching bar/food prep faucet for R7520 and R7521
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Lux™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Height:
15 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
7 in
Spout Reach:
7 in
Spout Swivel:
180°
Spout Type:
High Arc
UPC:
824438536883