This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

ROHL®

Lux™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #RR7521SB
  • Item #9764788
  • Manufacturer Part #R7521SB
4.6 out of 5 Customer Rating
Brand image
ROHL®

Lux™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #RR7521SB
  • Item #9764788
  • Manufacturer Part #R7521SB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever handle
  • Dual spray modes
  • Hand spray locks into spray mode
  • Stainless steel construction
  • Installation depth on deck: 1-5/8"
  • Ceramic disc control cartridge
  • C-spout reach: 9-5/8"
  • Includes a fixed spout, metal hose, metal hand spray and spring swivel
  • Flow rate: 1.8 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
21-15/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-7/8 in
Spout Height
8-5/64 in
Spout Reach
8-27/32 in
Spout Swivel
360 °
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Lux™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Connection
Female
Faucet Material
Stainless Steel
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
Type
RR7521SB
UL Listed
No
UPC
824438605268