Manual Basket Sink Strainer in Antique Gold
Manual Basket Sink Strainer in Antique Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel construction
- Shorter mounting screws available for metal sink, part #737SCREW23
- Cleans easily with soap and water
- Purchase with confidence knowing that the product is covered by a 2 yr limited warranty
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Drain Diameter:
- 3-1/2 in
- Height:
- 3-3/4 in
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- Type:
- R738AG
- UPC:
- 824438647930