Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Meda Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Meda Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RLV51LAPC2
  • Item #7289627
  • Manufacturer Part #LV51L-APC-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single lever control
  • 1/4-turn ceramic disc control cartridge
  • Fixed spout
  • Brass construction
  • 1.2 GPM
  • Pop-up drain, 1 1/4" pipe
  • 1 3/8" hole cutout
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Meda
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
4-3/4 in
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
9-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-5/16 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
5 lb
Width:
1-27/32 in