This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Antique Gold

ROHL®

Modelle™ Two Handle Widespread Bathroom Sink Faucet in Antique Gold

  • Fast #
  • Part #RMD08D3LMAG
  • Item #10357035
  • Manufacturer Part #MD08D3LMAG
3.9 out of 5 Customer Rating
Brand image
ROHL®

Modelle™ Two Handle Widespread Bathroom Sink Faucet in Antique Gold

  • Fast #
  • Part #RMD08D3LMAG
  • Item #10357035
  • Manufacturer Part #MD08D3LMAG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to accommodate three-hole installation from 8 in - 16 in
  • Includes push drain assembly
  • Ceramic disc cartridge for durability and long-lasting performance
  • Flow rate of 1.2 gpm at 60 psi for effective washing while optimizing water usage
  • WaterSense® certified
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
8-1/8 in
Faucet Center Size
8 in - 16 in
Faucet Height
9-7/8 in
Flow Rate
1.2 gpm
Height
9-7/8 in
Maximum Deck Thickness
1-1/4 in
Spout Height
6-3/8 in
Spout Reach
6-3/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Modelle™
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
C Spout
Trim Only
No
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
RMD08D3LMAG
WaterSense Labeled
Yes
UPC
824438650022