This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

ROHL®

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #R60126MF6APC
  • Item #9764496
  • Manufacturer Part #60126MF6APC
3.2 out of 5 Customer Rating
Brand image
ROHL®

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #R60126MF6APC
  • Item #9764496
  • Manufacturer Part #60126MF6APC
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6-function showerhead to customize your showering experience
  • Calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • 1/2 in female inlet with swivel connection
  • Showerhead supports a flow rate of 1.8 gpm at 60 psi for an immersive shower experience
  • Brass construction delivers the utmost in beauty, durability and long-lasting performance
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
5-1/4 in
Faucet Connection Size
1/2 in
Height
2-3/4 in
Showerhead Flow Rate
1.75 gpm
Width
5-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
CANCER AND REPRODUCTIVE HARM
Shape
Round
Showerhead Function
Multi
Spray Type
Massage, Mist, Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
824438608535