Multi Function Showerhead in Polished Nickel
Multi Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-function showerhead; choose between regular spray, soft stream and massage
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2" female inlet with swivel connection
- Showerhead supports a flow rate of 1.8 GPM/6.7 LPM at 60 PSI for an immersive shower experience
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-15/16
- Diameter:
- 3-15/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-7/8
- IAPMO Listed:
- Yes
- Length:
- 3-15/16
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Champagne, Massage
- UL Listed:
- No
- UPC:
- 826712009809
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16