This product requires certification to purchase.

Three Handle Roman Tub Faucet with Hand Shower in Polished Nickel

Perrin & Rowe®

Three Handle Roman Tub Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #RU3500L1PN
  • Item #2304472
  • Manufacturer Part #U.3500L/1-PN
4.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Three Handle Roman Tub Faucet with Hand Shower in Polished Nickel

  • Fast #
  • Part #RU3500L1PN
  • Item #2304472
  • Manufacturer Part #U.3500L/1-PN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lever handles
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge
  • Fixed spout
  • Brass construction
  • Inlets: 3/4" NPT
  • Flow rate: 19 gpm at 40 psi
  • Includes both porcelain and metal lever inserts
  • 19 GPM at 40 PSI
  • As the spread on the hot and cold water inlets increases by rotating the desk pillar unions, the reach from the inlets to the center of the faucet decreases
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
5 in - 14 in
Faucet Connection Size
3/4 in
Flow Rate
12.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
16-1/2 in
Spout Height
2 in
Tub Spout Reach
6 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Hand Shower
Handle Material
Metal
Handle Type
Lever
Number of Handles
Three Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
UPC
824438114012