This product requires certification to purchase.

Two Handle Roman Tub Faucet in English Bronze

This product has been replaced by

Perrin & Rowe® English Bronze Two Handle Roman Tub Faucet
Perrin & Rowe® Two Handle Roman Tub Faucet in English Bronze
Manufacturer Part #U.3745L-EB
Perrin & Rowe®

Two Handle Roman Tub Faucet in English Bronze

  • Fast #
  • Part #RU3747LSPEB
  • Item #3067312
  • Manufacturer Part #U.3747LSP-EB
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® English Bronze Two Handle Roman Tub Faucet
Perrin & Rowe® Two Handle Roman Tub Faucet in English Bronze
Manufacturer Part #U.3745L-EB
Perrin & Rowe®

Two Handle Roman Tub Faucet in English Bronze

  • Fast #
  • Part #RU3747LSPEB
  • Item #3067312
  • Manufacturer Part #U.3747LSP-EB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Hole cutouts: 4 x 1-3/8"
  • Fixed spout
  • Retractable all metal hand shower
  • Brass construction
  • Innovative valve hose connection, complete with flexible stainless steel hose and 90° elbow
  • Connections: 3/4"? NPT
  • Spout is 2-piece rough and trim
  • Flow rate: 16-20 gpm
  • Ceramic disc control cartridges
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
18 gpm
Hand Shower Flow Rate
1.75 gpm
Spout Height
3 in
Tub Spout Reach
10 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Spout Type
Column
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
UPC
685333374983