This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome

Perrin & Rowe®

Two Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #RU3975LSAPC
  • Item #4778862
  • Manufacturer Part #U.3975LS-APC
3.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Two Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #RU3975LSAPC
  • Item #4778862
  • Manufacturer Part #U.3975LS-APC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Spout reach: 9"
  • Hole cutouts: 4 x 1-3/8"
  • Ceramic disc control cartridges
  • Connections: 3/4"
  • 3/4" NPT connections
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
20.0 gpm
Hand Shower Flow Rate
1.8 gpm
Height
8-3/4 in
Spout Height
3-1/2 in
Tub Spout Reach
9 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Spout Type
C-Spout
Spray Type
Full
Tub Spout Type
Diverter
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
UPC
685333397500