Brass Shower Arm
This product has been replaced by
Manufacturer Part #1440/6IB
Brass Shower Arm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 7 1/8" reach shower arm
- 1/2" female inlet, 1/2" male outlet
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- End Connection 1:
- Female
- End Connection 2:
- MNPT
- End Connections:
- Female x MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 7-1/8 in
- UPC:
- 824438067110
- WaterSense Labeled:
- No