This product requires certification to purchase.

Three Handle Bar Faucet in Polished Chrome

Perrin & Rowe®

Three Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #RU1220LSAPC2
  • Item #4128005
  • Manufacturer Part #U.1220LS-APC-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Three Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #RU1220LSAPC2
  • Item #4128005
  • Manufacturer Part #U.1220LS-APC-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • C-spout
  • Ceramic disc control cartridges
  • Installation depth on deck: 1-3/4"
  • Spout height: 14-1/2"
  • Swivel spout reach: 6"
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Faucet made in England and filter made in Switzerland
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
14-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Reach
6 in
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Three Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel, Gooseneck
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
685333122003