This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in English Gold

Perrin & Rowe®

Single Handle Pull Down Kitchen Faucet in English Gold

  • Fast #
  • Part #RU4044EG2
  • Item #7804530
  • Manufacturer Part #U.4044EG-2
3.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Pull Down Kitchen Faucet in English Gold

  • Fast #
  • Part #RU4044EG2
  • Item #7804530
  • Manufacturer Part #U.4044EG-2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 10" tail piece
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-3/4 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
9-1/8 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Supply Lines Included
No
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
824438374829