This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

ROHL®

Pirellone Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RCY57LPN2
  • Item #7063395
  • Manufacturer Part #CY57L-PN-2
4 out of 5 Customer Rating
Brand image
ROHL®

Pirellone Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RCY57LPN2
  • Item #7063395
  • Manufacturer Part #CY57L-PN-2
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual spray modes
  • Flow rate: 1.8 gpm
  • Brass construction
  • Quarter-turn ceramic disc control cartridge
  • Metal lever
  • Will lock in spray mode
  • Spout swivel: 360°
  • Dual function retractable pull-down spray
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Maximum installation deck depth: 1-25/32"
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-25/32 in
Spout Height
7-19/32 in
Spout Reach
7-7/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Supply Lines Included
No
Characteristics & Features
Collection
Pirellone
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
824438315907