This product requires certification to purchase.

Plastic Temperature Stop for Rohl A4909, A4709, A4809, A4914, A4714, and A4814 Valve

ROHL®

Plastic Temperature Stop for Rohl A4909, A4709, A4809, A4914, A4714, and A4814 Valve

  • Fast #
  • Part #RC7911
  • Item #2304467
  • Manufacturer Part #C7911
5 out of 5 Customer Rating
Brand image
ROHL®

Plastic Temperature Stop for Rohl A4909, A4709, A4809, A4914, A4714, and A4814 Valve

  • Fast #
  • Part #RC7911
  • Item #2304467
  • Manufacturer Part #C7911
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rohl Country Bath plastic Hostaform® temperature stop only to thermostatic mixer trim sets to A4909, A4709, A4809, A4914, A4714 and A4814
  • Requires Certification

Specifications

Brand Model Compatibility:
A4909, A4709, A4809, A4914, A4714 and A4814 Valves
Faucet Part Type:
Temperature Limit Stop
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UPC:
824438109506
WaterSense Labeled:
No