This product requires certification to purchase.

1/2 in. NPT Wall Mount Two Handle Widespread Lavatory Faucet Rough-In Valve

ROHL®

Riobel® 1/2 in. NPT Wall Mount Two Handle Widespread Lavatory Faucet Rough-In Valve

  • Fast #
  • Part #RRH08WM
  • Item #11648586
  • Manufacturer Part #RH08WM
3.4 out of 5 Customer Rating
Brand image
ROHL®

Riobel® 1/2 in. NPT Wall Mount Two Handle Widespread Lavatory Faucet Rough-In Valve

  • Fast #
  • Part #RRH08WM
  • Item #11648586
  • Manufacturer Part #RH08WM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with wall mounted widespread bathroom faucets. Must order faucet trim to complete
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance. Ceramic disc cartridge for durability and long-lasting performance
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Height
2 in
Length
8 in
Valve Size
1/2 in
Width
8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Riobel®
Faucet Mount
Wall Mount
Installation Type
Wall Mount
Material
Brass
Number of Handles
No Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
No
Valve Body Material
Brass
Valve Type
Lavatory Rough-In Valve
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
No
Type
RRH08WM
UPC
883186553764