This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Nickel

ROHL®

San Giovanni™ Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #RQU400STN
  • Item #3440530
  • Manufacturer Part #QU400-STN
4.6 out of 5 Customer Rating
Brand image
ROHL®

San Giovanni™ Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #RQU400STN
  • Item #3440530
  • Manufacturer Part #QU400-STN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Accommodates oversized toilet paper rolls
  • Mounting hardware included
  • Brass and zinc die cast construction
  • Requires Certification
Characteristics & Features
Collection
San Giovanni™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
NSF Certified
No
UPC
824438146105