This product requires certification to purchase.

Brass Tub Spout in Polished Chrome

ROHL®

San Julio Brass Tub Spout in Polished Chrome

  • Fast #
  • Part #RC2104APC
  • Item #4054860
  • Manufacturer Part #C2104APC
3.4 out of 5 Customer Rating
Brand image
ROHL®

San Julio Brass Tub Spout in Polished Chrome

  • Fast #
  • Part #RC2104APC
  • Item #4054860
  • Manufacturer Part #C2104APC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Spout Reach
4-1/2 in
Characteristics & Features
Collection
San Julio
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Tub Spout
Installation Type
Deck Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
824438210554