This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

ROHL®

Secant Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #RC7135PN
  • Item #4054544
  • Manufacturer Part #C7135PN
5 out of 5 Customer Rating
Brand image
ROHL®

Secant Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #RC7135PN
  • Item #4054544
  • Manufacturer Part #C7135PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function classic spray pattern
  • Brass construction
  • Connection: 1/2" male
  • Flow rate: 2 gpm
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
7-7/8 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
1 in
Hand Shower Flow Rate
1.8 gpm
Height
7-7/8 in
Length
7-7/8 in
Width
1 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Secant
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Pause Control
No
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Spray Type
Rain
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
824438217980