Spa Washing Machine Shower Arm in English Bronze

Part #RC50562EB  |  Item #4491754  |  Manufacturer Part #C5056.2EB

$193.00 EACH

Color/Finish: English Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower arm reach: 7-1/8"
  • Inlet: 1/2" female
  • Outlet: 1/2" male
  • Brass construction

Specifications

ADA Compliant: No

Collection: Spa

Color Finish: English Bronze

Color Finish Category: Bronze Tones

End Connection 1: MNPT

End Connections: MNPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Hose Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Shower Arm Reach: 7-1/8 in

Spout Reach: 7-1/8 in

Supply Lines Included: No

WaterSense Labeled: No