This product requires certification to purchase.

Supply Elbow in Polished Nickel

ROHL®

Supply Elbow in Polished Nickel

  • Fast #
  • Part #RE824PN
  • Item #1616318
  • Manufacturer Part #E824PN
5 out of 5 Customer Rating
Brand image
ROHL®

Supply Elbow in Polished Nickel

  • Fast #
  • Part #RE824PN
  • Item #1616318
  • Manufacturer Part #E824PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Product shown in Polished Chrome
  • Exposed pop-up drain without overflow
  • 3/4" female NPT inlet
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Diameter
2-1/8 in
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-1/8 in
Length
1-1/2 in
Width
1-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Supply Elbow
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
826712009533